Shop All Ball Valves
Flow Plus
Ball Valve, 1", 2000 psi, A216, 2 pcs
Mfr # 10B114466RRSE
Zoro # G2345548
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material ASTM A216 Carbon Steel
- Body Style Inline
- Connection Type FNPT x FNPT
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Plus
- MFR # 10B114466RRSE
- Zoro # G2345548
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | ASTM A216 Carbon Steel |
Body Style | Inline |
Connection Type | FNPT x FNPT |
Stem Type | Blowout Proof |
Item | Ball Valve,1",2000 psi,A216,2 pcs |
Handle Type | Lever Vinyl Grip Locking Handle |
Ball Material | ASTM CF8M A351 Stainless Steel |
Max. Pressure | 2000 psi WOG |
Ball Valve Basic Body Material | Carbon Steel |
Stem Material | 316 stainless steel |
Temp. Range | 0 Degrees F to 400 Degrees F |
Valve Structure | 2 Piece, Full Port |
Seat Material | RPTFE |
Standard | NACE MR0175 |
Description
Ball Valve,1 In.,2000 psi,A216,2 pcs
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (32H969)
- MOEN Fauct Kit Spr 1H Chr Ll (87604)
- DELTA Delta 81T Flush Valve Fits Sloan/Zurn (81T201-30)
- PFISTER Pfister S/A Ma Spr/Hd Gude Ss (951-036S)
- FLOW PLUS Ball Valve, 1/2", 2000 psi, CF8M, 2 pcs (05B026666RRSE)
- FLOW PLUS Ball Valve, 1", 2000 psi, CF8M, 2 pcs (10B026666RRSE)
- FLOW PLUS Ball Valve, 3", 1000 psi, CF8M, 3 pcs (30B046666RRSE)
- FLOW PLUS Ball Valve, 2-1/2", 1000 psi, CF8M, 2 pcs (25B016666RRSE)
- FLOW PLUS Ball Valve, 1/4", 2000 psi, CF8M, 2 pcs (02B026666RRSE)
- FLOW PLUS Ball Valve, 1/2", 2000 psi, A108 (05B064466RRSE)
- LEGEND VALVE 1-1/2" T-1002 BALL VALVE (101-067)
- Flow Plus Valves