Shop All Ball Valves
Flow Plus
Ball Valve, 1 1/4", 2000 psi, A216, 2 pcs
Mfr # 12B114466RRSE
Zoro # G2345487
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material ASTM A216 Carbon Steel
- Body Style Inline
- Connection Type FNPT x FNPT
- Valve Structure 2 Piece, Full Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Plus
- MFR # 12B114466RRSE
- Zoro # G2345487
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | ASTM A216 Carbon Steel |
Body Style | Inline |
Connection Type | FNPT x FNPT |
Valve Structure | 2 Piece, Full Port |
Seat Material | RPTFE |
Stem Material | 316 stainless steel |
Handle Type | Lever Vinyl Grip Locking Handle |
Item | Ball Valve,1 1/4",2000 psi,A216,2 pcs |
Max. Pressure | 2000 psi WOG |
Stem Type | Blowout Proof |
Temp. Range | 0 Degrees F to 400 Degrees F |
Ball Material | ASTM CF8M A351 Stainless Steel |
Ball Valve Basic Body Material | Carbon Steel |
Standard | NACE MR0175 |
Description
Ball Valve,1 1/4 In.,2000 psi,A216,2 pcs
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lavatory Drain With Overflow And Non-Rem (7127-A-2BZ)
- CHICAGO FAUCET Nut (250-054JKRBF)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 2" Adapter x 2" Male NPT (BULK-CGF-61)
- ASCO Valve 1/2" Nc 5/150Airwater Brass (8210G202)
- FLOW PLUS Ball Valve, 1/4", 2000 psi, CF8M, 2 pcs (02B026666RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B036666RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs (10B046666RRSW)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs (10B056666RRSW)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 3 pcs, Connection Type: FNPT x FNPT (07B056666RRSE)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 2 pcs (05B016666RRSE)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/EPDM, Full Port, S/T (TBH2200ASTE0000)
- Flow Plus Ball Valves