Shop All Ball Valves
Flow Plus
Ball Valve, 1 1/4", 1000 psi, CF8M, 3 pcs, Body Style: Bolt on
Mfr # 12B046666RRSE
Zoro # G2345073
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style Bolt on
- Stem Material AISI 316 Stainless Steel
- Valve Structure 3 Piece, Full Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flow Plus
- MFR # 12B046666RRSE
- Zoro # G2345073
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | Bolt on |
Stem Material | AISI 316 Stainless Steel |
Valve Structure | 3 Piece, Full Port |
Ball Material | ASTM CF8M A351 Stainless Steel |
Seat Material | RTFE |
Ball Valve Basic Body Material | Stainless Steel |
Item | Ball Valve,1 1/4",1000 psi,CF8M,3 pcs |
Temp. Range | 0 Degrees F to 400 Degrees F |
Connection Type | FNPT x FNPT |
Max. Pressure | 1000 psi WOG |
Stem Type | Blowout Proof |
Handle Type | Vinyl Grip Locking Handle |
Description
Ball Valve,1 1/4 In.,1000 psi,CF8M,3 pcs
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/8" NOM C Copper Tee (U611 1/8)
- B & K STEM ASSEMBLY A/S FF 10"" (888-557)
- AB&A 4" " Dia., Brass, Brass Finish, Los Angeles Style, Cover (60365)
- KOHLER Porto Fino Top-/Under-Mount Bar Sink (6565-0)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs (10B046666RRSE)
- FLOW PLUS Ball Valve, 1 1/4", 1000 psi, CF8M, 2 pcs (12B016666RRSE)
- FLOW PLUS Ball Valve, 1", 2000 psi, A216, 2 pcs (10B114466RRSE)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A108 (07B064466RRSE)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (07B076666RRSEL)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 3 pcs (05B046666RRSW)
- ZORO SELECT 1/8" MNPT Brass Ball Valve Inline (G-BVRM-18M)
- Flow Plus Ball Valves