Shop All Ball Valves
Flow Plus
Ball Valve, 1-1/2", 1500 psi, CF8M, 2 pcs
Mfr # 15B026666RRSE
Zoro # G2344927
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style Inline
- Ball Valve Basic Body Material Stainless Steel
- Temp. Range 0 Degrees F to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Plus
- MFR # 15B026666RRSE
- Zoro # G2344927
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | Inline |
Ball Valve Basic Body Material | Stainless Steel |
Temp. Range | 0 Degrees F to 400 Degrees F |
Ball Material | ASTM CF8M A351 Stainless Steel |
Connection Type | FNPT x FNPT |
Stem Material | AISI 316 Stainless Steel |
Stem Type | Blowout Proof |
Seat Material | RPTFE |
Valve Structure | 2 Piece, Full Port |
Handle Type | Vinyl Grip Locking Handle |
Max. Pressure | 2000 psi WOG |
Item | Ball Valve,1-1/2",1500 psi,CF8M,2 pcs |
Description
Ball Valve,1-1/2 In.,1500 psi,CF8M,2 pcs
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 25PK (68CA-8-6)
- AMERICAN STANDARD Dual Flush Valve A2412 (7381002-400.0070A)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 1/4" Tube x 1/4" NPT (ZUSA-TF-YL-62)
- POWERS Retainer, Dial Insert (227-166)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs, Handle Type: Vinyl Grip Locking Handle (10B056666RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, 3 Way, CF8M, Valve Structure: T-Port (10B076666RRSET)
- FLOW PLUS Ball Valve, 1-1/2", 1000 psi, CF8M, 3 pcs (15B046666RRSW)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A216, 2 pcs (07B114466RRSE)
- FLOW PLUS Ball Valve, 1-1/2", 1000 psi, CF8M, 2 pcs, Body Style: Inline (15B036666RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B036666RRSE)
- KECKLEY 3/4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-075)
- Flow Plus Valves