Shop All Ball Valves
Flow Plus
Ball Valve, 1-1/2", 1000 psi, CF8M, 3 pcs
Mfr # 15B046666RRSW
Zoro # G2345240
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material ASTM CF8M A351 Stainless Steel
- Body Style Bolt on
- Ball Material ASTM CF8M A351 Stainless Steel
- Max. Pressure 1000 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Plus
- MFR # 15B046666RRSW
- Zoro # G2345240
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | ASTM CF8M A351 Stainless Steel |
Body Style | Bolt on |
Ball Material | ASTM CF8M A351 Stainless Steel |
Max. Pressure | 1000 psi WOG |
Handle Type | Vinyl Grip Locking Handle |
Stem Type | Blowout Proof |
Ball Valve Basic Body Material | Stainless Steel |
Item | Ball Valve,1-1/2",1000 psi,CF8M,3 pcs |
Stem Material | AISI 316 Stainless Steel |
Valve Structure | 3 Piece, Full Port |
Connection Type | Socket Weld |
Temp. Range | 0 Degrees F to 400 Degrees F |
Seat Material | RTFE |
Description
Ball Valve,1-1/2 In.,1000 psi,CF8M,3 pcs
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Zinc Pltd Steel, CompxF, 1In (16 GBU-S)
- KOHLER Mounting-Block For Purist, Stillness, Ma (97339-NA)
- DELTA Side Spray and Hose Assembly (RP53880AR)
- AMERICAN STANDARD Vandal Resist Urinal Strainer (7381755-200.0020A)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs (10B046666RRSW)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (05B076666RRSEL)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B016666RRSE)
- FLOW PLUS Ball Valve, 1-1/2", 1500 psi, CF8M, 2 pcs (15B026666RRSE)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A108 (07B064466RRSE)
- FLOW PLUS Ball Valve, 2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (20B076666RRSET)
- AIGNEP USA 3/8" FNPT Nickel Brass Mini Ball Valve 3-Way (86710-06)
- Flow Plus Ball Valves