Shop All Ball Valves
Flow Plus
Ball Valve, 1", 1000 psi, CF8M, 3 pcs, Handle Type: Vinyl Grip Locking Handle
Mfr # 10B056666RRSE
Zoro # G2345268
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material CF8M A351 Stainless Steel
- Body Style Bolt on
- Seat Material RTFE
- Temp. Range 0 Degrees F to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Plus
- MFR # 10B056666RRSE
- Zoro # G2345268
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | CF8M A351 Stainless Steel |
Body Style | Bolt on |
Seat Material | RTFE |
Temp. Range | 0 Degrees F to 400 Degrees F |
Item | Ball Valve,1",1000 psi,CF8M,3 pcs |
Connection Type | FNPT x FNPT |
Standard | ISO Std 5211 |
Max. Pressure | 1000 psi WOG |
Valve Structure | 3 Piece, Full Port |
Ball Valve Basic Body Material | Stainless Steel |
Stem Material | 316 stainless steel |
Handle Type | Vinyl Grip Locking Handle |
Stem Type | Blowout Proof |
Ball Material | CF8M A351 Stainless Steel |
Description
Ball Valve,1 In.,1000 psi,CF8M,3 pcs
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Forged Elbow, 1/2" Pipe Size (706200-08)
- VIVIDIA Pole Telescopic Inspection Camera, Φ 23, 0.88m to 4.6m Long, 5" LCD (TVS 500DVR)
- ELDON JAMES Reducing Coupler, 1/2 x 1/4 In, Nylon, PK10 (C8-4BN)
- BK RESOURCES Optiflow Cast Body Faucet, 5" Gooseneck Spout, 4" O.C. Splash Mount (BKF-4SM-5G-G)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 2 pcs (07B016666RRSE)
- FLOW PLUS Ball Valve, 3/8", 1000 psi, CF8M, 3 pcs (03B046666RRSE)
- FLOW PLUS Ball Valve, 3/8", 2000 psi, A108 (03B064466RRSE)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 3 pcs (05B046666RRSW)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs (10B056666RRSW)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (07B076666RRSEL)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline Single Union (7030501)
- Flow Plus Ball Valves