Shop All Ball Valves
Flow Plus
Ball Valve, 1", 1000 psi, CF8M, 3 pcs
Mfr # 10B056666RRSW
Zoro # G2345399
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material CF8M A351 Stainless Steel
- Body Style Bolt on
- Stem Type Blowout Proof
- Seat Material RTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flow Plus
- MFR # 10B056666RRSW
- Zoro # G2345399
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | CF8M A351 Stainless Steel |
Body Style | Bolt on |
Stem Type | Blowout Proof |
Seat Material | RTFE |
Temp. Range | 0 Degrees F to 400 Degrees F |
Connection Type | Socket Weld |
Stem Material | 316 stainless steel |
Item | Ball Valve,1",1000 psi,CF8M,3 pcs |
Ball Material | CF8M A351 Stainless Steel |
Valve Structure | 3 Piece, Full Port |
Standard | ISO Std 5211 |
Max. Pressure | 1000 psi WOG |
Handle Type | Vinyl Grip Locking Handle |
Ball Valve Basic Body Material | Stainless Steel |
Description
Ball Valve,1 In.,1000 psi,CF8M,3 pcs
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wall Hydrant Repair Kit, w/Mfr. No. Z1300 (HYD-RK-Z1300-10)
- SHARKBITE Reducing Pipe Tee, 3/4 x 1/2 x 1/2 in, Barb, Brass, 160 psi Pressure (UC454LFA)
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 3/4 In (8290A385)
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 6mm Tube Size, Brass, Silver (3609 06 13)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B036666RRSE)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B016666RRSE)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A108 (07B064466RRSE)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (07B076666RRSEL)
- FLOW PLUS Ball Valve, 1/2", 2000 psi, CF8M, 2 pcs (05B026666RRSE)
- FLOW PLUS Ball Valve, 1/4", 1000 psi, CF8M, 2 pcs (02B016666RRSE)
- B & K BALL VLV 1""PVC SCH40THR (107-135)
- Flow Plus Ball Valves