Shop All Degreasers
Flotek
Degreaser & Surface Cleaner, 1 gal Bottle, 4 PK
Mfr # FSC62908
Zoro # G105258945
product price: $259.99
/pk 4, $65.00/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal
- Fragrance None
- Includes (4) 1 Gallon Jugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flotek
- MFR # FSC62908
- Zoro # G105258945
- UPC # 850019062908
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal |
Details
Item | Degreaser & Surface Cleaner |
Container Type | Bottle |
Fragrance | None |
Includes | (4) 1 Gallon Jugs |
Description
Flotek has been a trusted brand in specialty chemistry for consumers and industrial markets. We have built our reputation on our high-performance chemistries made with naturally sustainable and non-toxic citrus oils that, with the help of Mother Nature, have helped to enhance the flavors and fragrances that surround your life, improve energy production around the world and power cleaning solutions. Flotek is driven by research and innovation. Flotek Protekol Citrus Clean is a cleaning powerhouse harnessing nature to cut through dirt, buildup, grease and grim -featured in both ready-touse and industrial-strength concentrated formulations. The product line is biodegradable and made with essential oils from oranges to naturally break down tough dirt and grease -fast-without harsh chemicals. The products naturally deodorize as they clean and infuse spaces with fresh, bright scent of citrus. Multi-purpose, ready-to-use cleaner is ideal for a wide variety of everyday cleaning challenges in commercial and home environments. Great for water-safe hard surfaces, floors, bathrooms, kitchens, sinks and tubs, toilet bowls, grout and more.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Oven Cleaner, RTU, 20 oz., Aerosol Can (2DBX5)
- ZEP Sorbents, Universal, White (699501)
- ZEP Furniture Polish, 16 oz. Aerosol Can, Lemon, 12 PK (6701)
- GLOBAL INDUSTRIAL Rectangle Hands Free Trash Can, Silver, Stainless Steel (641446SS)
- OIL EATER Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear (AOD3235362)
- ZEP Degreaser, 20 Oz Aerosol Can, Liquid, Clear, 12 PK (18101)
- JET-LUBE Cleaner/Degreaser, 5 Gal Pail, Liquid (30035)
- SPRAY NINE Parts Cleaner Degreaser, 1 Qt Bottle, Spray, Orange, 12 PK (PTX22732CT)
- FRANKLIN CLEANING TECHNOLOGY Clearinse Plus Foaming Cleaner/Degreaser, 1 Gal. Bottle (F213622-EA)
- SPRAY NINE Degreaser, 55 Gal Drum, Liquid, Orange (22755)
- LPS Degreaser, 14 Oz Aerosol Can, Liquid, Colorless (05220)
- Flotek Degreasers