Shop All Submersible Sewage Pumps
Flotec
Professional Series Cast Iron Sewage Pump 3/4 HP, Tethered Switch
Mfr # E75STVT-01
Zoro # G308645948
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Voltage 115
- Body Material Cast Iron
- Color Black
- Includes Tethered Switch, 10' Power Cord
- Width 11-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flotec
- MFR # E75STVT-01
- Zoro # G308645948
- UPC # 22315342187
- Country of Origin Mexico
- Category Submersible Sewage Pumps
Dimensions
Width | 11-3/4 in |
Length | 10-1/4 in |
Details
Nominal Voltage | 115 |
Body Material | Cast Iron |
Color | Black |
Includes | Tethered Switch, 10' Power Cord |
Item | Sewage Pump |
Description
Rugged, cast-iron construction for longer pump life. Energy-efficient PSC motor for smoother, quieter operation. Rust-proof impeller. Reliable, professional design. Superior performance. Proven technology. **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAMADA Pump, Model 854175 NDP-25 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, (NDP-25BPT-PP)
- DAYTON Shim 0.010In, PK2 (PP60355G)
- STENNER Chemical Solution Tank, 7.5 Gal for SVP Series (STS7N-02G1)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 115/230V (4RU76)
- FLOTEC Sewage Pump, 4/10HP (FPSE3200A)
- FLOTEC Sewage Pump, Cast Iron, 3/4 HP (E75STVT)
- FLOTEC Sewage Pump, Stainless Steel, 3/4 HP (FPSES2700A)
- FLOTEC Cast Iron Sewage Pump, 115V, Thermoplastic (FPSE3601A)
- ZOELLER Waste-Mate 1/2 HP 3" Auto Submersible Sewage Pump 115V Vertical (M282)
- GOULDS WATER TECHNOLOGY 1-1/2 HP 2" Manual Submersible Sewage Pump 200V (WS1538BHF)
- GOULDS WATER TECHNOLOGY 1/2 HP 2" Manual Submersible Sewage Pump 115V (WS0511BF)
- Flotec Submersible Sewage Pumps