Shop All Pool & Spa Pumps
This Product is Discontinued
Flotec
Pool Pump, In Ground, 115/230V, 1HP (Discontinued)
Mfr # AT251001
Zoro # G7076365
Free Shipping & Returns
This Product is Discontinued
Key Features
- Phase Single
- Includes (2) Adapter, (2) Collar, (2) O-Ring
- Product Type Pool Pump,In Ground,115/230V,1HP
- Compatible Discharge Pipe Size 1 1/2 in
- Intake Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flotec
- MFR # AT251001
- Zoro # G7076365
- UPC # 022315207226
- Country of Origin United States
- Category Pool & Spa Pumps
Dimensions
Compatible Discharge Pipe Size | 1 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Intake and Discharge Size | 1 1/2 in , 1 1/2 in |
Manufacturer Warranty Length | Limited Warranty |
Description
Pool Pump, Phase Single, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Maximum Feet of Head 55 ft, Flow Rate @ 40 ft of Head (Maximum) 80 gpm, Flow Rate @ 50 ft of Head (Maximum) 60 gpm, Suction Lift (Maximum) 10 ft, Intake Type NPT, Discharge Type NPT, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Priming Manual, Pump Housing Material Plastic, Pump Type Pool Pump
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.