Shop All Pool & Spa Pumps
This Product is Discontinued
Flotec
Pool Pump, 2 Speed, 1-1/2 HP, 3450 rpm, 230V (Discontinued)
Mfr # FPT20515
Zoro # G5382343
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1 1/2 hp
- Phase 1
- Voltage 230
- Amps 7.6
- Motor Type 2-Speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flotec
- MFR # FPT20515
- Zoro # G5382343
- UPC # 022315367166
- Country of Origin United States
- Category Pool & Spa Pumps
Details
Item | In-Ground Swimming Pool Pump |
HP | 1 1/2 hp |
Phase | 1 |
Voltage | 230 |
Amps | 7.6 |
Motor Type | 2-Speed |
GPM of Water @ 10 Ft. of Head | 40 |
GPM of Water @ 40 Ft. of Head | 80 |
GPM of Water @ 50 Ft. of Head | 60 |
GPM of Water @ 60 Ft. of Head | 35 |
RPM | 3450/1725 |
Features | Designed to Move Large Amounts of Water, Easy Installation, Extra-Large Capacity Trap with See-Through Lid, Extremely Quiet, High Performance, Low Maintenance |
Includes | 1-1/2 in Slip Half Union Kit, 1-1/2 in to 2 in Reducing Adapter |
Flow Rate @ 60 ft of Head (Maximum) | 35 gpm |
Flow Rate @ 40 ft of Head (Maximum) | 80 gpm |
Motor Enclosure | Open Dripproof |
Motor Speed Type | Two Speed |
Horsepower | 1 1/2 hp |
Flow Rate @ 10 ft of Head (Maximum) | 40 gpm |
Maximum RPM | 0 RPM |
Flow Rate @ 50 ft of Head (Maximum) | 60 gpm |
Description
In-Ground Swimming Pool Pump, Phase Single, Horsepower 1 1/2 hp, Flow Rate @ 40 ft of Head (Maximum) 80 gpm, Flow Rate @ 50 ft of Head (Maximum) 60 gpm, Features Designed to Move Large Amounts of Water, Easy Installation, Extra-Large Capacity Trap with See-Through Lid, Extremely Quiet, High Performance, Low Maintenance
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.