Shop All Booster Pumps
Flotec
Cast Iron Multistage Booster Pump 1/2 HP
Mfr # FP5712-01
Zoro # G708621276
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Pumps 115/230
- Length (In.) 30-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flotec
- MFR # FP5712-01
- Zoro # G708621276
- UPC # 22315165755
- Country of Origin Mexico
- Category Booster Pumps
Dimensions
Length (In.) | 30-1/16 in |
Details
Voltage - Pumps | 115/230 |
Description
Has strong pump performance and superior dead-head resistance. Heavy-duty cast iron pump adapter and discharge. **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mechanical Seal, Seat Assembly (PPO82N001G)
- DWYER INSTRUMENTS Flow Switch, Haz Location Brass 1/2 (V6EPB-B-S-1-B)
- HEDLAND Flowmeter, 2 FNPT, 2-25 GPM (H617-625-R)
- TACO Potable Water Circulating Pump, 1/25 hp, 230, 1 Phase, Flange Connection (008-SF7Y)
- FLOTEC Cast Iron Multistage Booster Pump 3/4 HP, (FP5722-01)
- FLOTEC Pump Booster, 1PH, 10GPM, 115/230V, 3/4HP (FP5722)
- FLOTEC Cast Iron Multistage Booster Pump 1 HP (FP5732-01)
- FLOTEC Pump Booster, 1PH 10GPM 115/230V, 1HP (FP5732)
- FLOTEC Pump Booster, 1PH, 10GPM, 115/230V, 1/2HP (FP5712)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1914S201)
- LITTLE GIANT PUMP Booster Pump, 19/64 hp, 115V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage, 80 psi Max Pressure (92061503)
- Flotec Booster Pumps