Shop All Submersible Sump Pumps
Flotec
3/4 HP 1-1/2" Sump Pump, Zinc, 0.75HP 115V
Mfr # FPZT7450
Zoro # G7082245
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8 ft.
- Discharge NPT 1-1/2"
- Housing Material Zinc
- HP 3/4
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flotec
- MFR # FPZT7450
- Zoro # G7082245
- UPC # 022315368002
- Country of Origin Mexico
- Category Submersible Sump Pumps
Dimensions
Cord Length | 8 ft. |
Details
Discharge NPT | 1-1/2" |
Housing Material | Zinc |
HP | 3/4 |
Hz | 60 |
Max. Temp. | 70 Degrees F |
Motor Type | Permanent Split Capacitor |
Voltage | 115V |
Phase | single |
Item | Sump Pump,Zinc,0.75HP |
Description
Sump Pump,Zinc,0.75HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIDYNAMICS Coupler, 2-1/2 in. Dia., 2-1/2 in. W (195207A)
- DAYTON Pump Repair Kit, Fluid (6PY68)
- PEABODY ENGINEERING ProChem® Pump Containment Enclosure w/Cover & Divider, Holds 2 Pump, 22"Lx18-1/2"Wx22"H, Blue (253-29867)
- PULSAFEEDER Vlv Asy, 500 Pvd/Tfe .38T (L380KT01-PVD)
- FLOTEC 3/4 HP 1-1/4" M Sump Pump, SS, 115V, 3/4HP 115V (FPSS5700A)
- FLOTEC 1/3 HP 1-1/2" Sump Pump 115V (FPZS33T)
- FLOTEC 1/2 HP 1-1/2" Sump Pump 115V (FPZS50V)
- FLOTEC 1 HP 1-1/2" Sump Pump, Zinc, 1HP 115V (FPZT7550)
- FLOTEC 1/2 HP 1-1/2" F Sump Pump 115V (E50VLT)
- FLOTEC 1/2 HP 1-1/2" Sump Pump, Zinc, Tethered Switch, 0.5HP 115V (FPZT7300)
- LITTLE GIANT PUMP 1/3 HP 1-1/2" F Submersible Sump Pump 115 Diaphragm (506160)
- Flotec Submersible Sump Pumps