Shop All Submersible Sump Pumps
Flotec
1/4 HP 1-1/2" Sump Pump, Zinc/Thermoplastic, 1/4HP
Mfr # FPZS25T
Zoro # G7034548
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8 ft.
- Discharge NPT 1-1/2"
- Housing Material Thermoplastic
- HP 1/4
- Max. Temp. 70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flotec
- MFR # FPZS25T
- Zoro # G7034548
- UPC # 022315368453
- Country of Origin Mexico
- Category Submersible Sump Pumps
Dimensions
Cord Length | 8 ft. |
Details
Discharge NPT | 1-1/2" |
Housing Material | Thermoplastic |
HP | 1/4 |
Max. Temp. | 70 Degrees F |
Motor Type | Permanent Split Capacitor |
Shaft Seal | Ceramic |
Phase | single |
Item | Sump Pump,Zinc/Thermoplastic,1/4HP |
Description
Sump Pump,Zinc/Thermoplastic,1/4HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS Oiler Handled 1 Quart 9In. Flexible Spout (50-347)
- FLOTEC Jet Pump, Convertible, 115/230V, 3/4HP (FP4322)
- AQUAMOTION Cartridge Fits All Aquamotion Am3 Pumps (CT03)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 9 Stage (45MW85)
- FLOTEC 1/2 HP 1-1/2" Sump Pump 115V (FPZS50V)
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc, 0.75HP 115V (FPZT7450)
- FLOTEC 3/4 HP 1-1/4" M Sump Pump, SS, 115V, 3/4HP 115V (FPSS5700A)
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc/Thermoplastic, 3/4HP 115V (FPZS75V)
- FLOTEC 1/2 HP 1-1/2" Sump Pump, Zinc, Tethered Switch, 0.5HP 115V (FPZT7300)
- FLOTEC 1/2 HP 1-1/2" F Sump Pump 115V (E50VLT)
- BLUE ANGEL PUMP Sump 1/3Hp Dual Suction (F33CISDS)
- Flotec Submersible Sump Pumps