Shop All Submersible Sump Pumps
Flotec
1/2 HP 1-1/2" Sump Pump 115V
Mfr # FPZS50V
Zoro # G7049187
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8 ft.
- Discharge NPT 1-1/2"
- Housing Material Thermoplastic
- HP 1/2
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flotec
- MFR # FPZS50V
- Zoro # G7049187
- UPC # 022315368491
- Country of Origin Mexico
- Category Submersible Sump Pumps
Dimensions
Cord Length | 8 ft. |
Details
Discharge NPT | 1-1/2" |
Housing Material | Thermoplastic |
HP | 1/2 |
Hz | 60 |
Max. Temp. | 70 Degrees F |
Voltage | 115V |
Phase | single |
Item | Sump Pump |
Description
Sump Pump,Zinc/Thermoplastic,1/2HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (EZ55O)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 60 GPM (PW10A-AAP-FVV)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 90 ft Max Head (5GUP2)
- DWYER INSTRUMENTS Submersible Level Transmitter (PBLT2-10-60-PU)
- FLOTEC 1 HP 1-1/2" Sump Pump, Zinc, 1HP 115V (FPZT7550)
- FLOTEC 1/3 HP 1-1/2" Sump Pump 115V (FPZS33V)
- FLOTEC 1/3 HP 1-1/2" Sump Pump 115V (FPZS33T)
- FLOTEC 3/4 HP 1-1/2" F Sump Pump, Cast Iron, Vert. Switch, 3/4HP 115V (E75VLT)
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc, 0.75HP 115V (FPZT7450)
- FLOTEC 3/4 HP 1-1/4" M Sump Pump, SS, 115V, 3/4HP 115V (FPSS5700A)
- ECO-FLO Cast Iron Sump Pump 1/2 HP (EFSA50)
- Flotec Submersible Sump Pumps