Shop All Submersible Sump Pumps
Flotec
1/2 HP 1-1/2" F Sump Pump 115V
Mfr # E50VLT
Zoro # G7180245
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft.
- Discharge NPT 1-1/2" F
- Housing Material Cast iron
- HP 1/2
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flotec
- MFR # E50VLT
- Zoro # G7180245
- UPC # 022315345782
- Country of Origin United States
- Category Submersible Sump Pumps
Dimensions
Cord Length | 10 ft. |
Details
Discharge NPT | 1-1/2" F |
Housing Material | Cast iron |
HP | 1/2 |
Hz | 60 |
Max. Temp. | 70 Degrees F |
Motor Type | PSC |
Voltage | 115V |
Phase | single |
Item | Sump Pump |
Description
Sump Pump,Cast Iron,Vert. Switch,1/2HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER PM1000 & 2000 Carbon Replacement Filter Media Single Pak (12203)
- GRUNDFOS Pump Repair Parts- Bearing ring / spare. (96881767)
- PULSATRON Model LPH4MA-KTC1-500 Metering Pump, Series E Plus (E+), 41 GPD @ 250 PSI, Dual Manual Con (LPH4MA-KTC1-500)
- STENNER S3QP Tube Housing Cover with leak detect sensor (S3600-1)
- FLOTEC 1/3 HP 1-1/2" Sump Pump 115V (FPZS33T)
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc, 0.75HP 115V (FPZT7450)
- FLOTEC 1/3 HP 1-1/2" Sump Pump 115V (FPZS33V)
- FLOTEC 1/2 HP 1-1/2" Sump Pump 115V (FPZS50V)
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc/Thermoplastic, 3/4HP 115V (FPZS75V)
- FLOTEC 1/2 HP 1-1/2" Sump Pump, Zinc, Tethered Switch, 0.5HP 115V (FPZT7300)
- WAYNE PUMPS Wayne 1/2 HP 5 100 gph Cast Iron Vertical Float Switch AC Sump Pump (WSS30VN)
- Flotec Submersible Sump Pumps