Shop All Steel Toe Shoes
Florsheim
Work Shoes, 9 Size, Black, Alloy, Mens, PR
Mfr # FE2020
Zoro # G3380008
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Hazard Rated Yes
- Max. Heat Rating Not Rated
- Heel Height Less Than 1/2 in
- Footwear Sole Pattern Textured and Siped
- ASTM Footwear Class F2413-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Florsheim
- MFR # FE2020
- Zoro # G3380008
- UPC # 690774417342
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Footwear Width | EEE |
Height | 3 in |
Size | 9 |
Footwear Size | 9 |
Width | EEE |
Size (PRINT) | 9 |
Overall Height | 3 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number FE2020
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 FRAMER ST, MENS PR (A7227-11W)
- RADIANS Radians Diamond(TM) Bump Cap (302-GREEN)
- SIGNMISSION Sign, 5" H, 7" W, Restricted Area Authorized Personnel Sign With Symbol, Landscape, NS-D-57-L-18077 (OS-NS-D-57-L-18077)
- DUPONT Coat Apron, Tychem(R) SL, White, 3XL, PK25 (SL275TWH3X002500)
- FLORSHEIM Work Shoes, 10-1/2 Size, Blk, Alloy, Mens, PR (FE2020)
- FLORSHEIM Work Shoes, 9 Size, Black, Alloy, Mens, PR (FE2020)
- FLORSHEIM Work Shoes, 9-1/2 Size, Blk, Alloy, Mens, PR (FE2020)
- FLORSHEIM Oxford Shoe, EEE, 7 1/2, Brown, PR (FS2006)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- FLORSHEIM Work Shoes, 8 Size, Black, Alloy, Mens, PR (FE2020)
- SKECHERS Work Shoes, 7-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 7.5)
- Florsheim Steel Toe Shoes