Shop All Steel Toe Shoes
Florsheim
Work Shoes, 10-1/2 Size, Blk, Alloy, Mens, PR
Mfr # FE2020
Zoro # G3380139
product price: $124.99
/pr
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Shape Round
- Removable Insole Yes
- Oil Resisting Sole No
- Puncture Resistant Insole No
- Completely Non Metallic No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FE2020
- Zoro # G3380139
- UPC # 690774417373
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Size | 10 1/2 |
Footwear Width | EEE |
Height | 3 in |
Footwear Size | 10 1/2 |
Width | EEE |
Overall Height | 3 in |
Size (PRINT) | 10 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number FE2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (GWBN48100)
- NMC Danger Propane No Smoking No Open Flame Sign, D397AB (D397AB)
- WEARWELL 17 ft. L x PVC Sponge, 3/8" Thick (451.38X6X17BK)
- SIGNMISSION OSHA THINK Sign, This Is Your Home Five Days Of Week, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-TS-A-1218-V-11945)
- FLORSHEIM Work Shoes, 10 Size, Black, Alloy, Mens, PR (FE2020)
- FLORSHEIM Work Shoes, 9-1/2 Size, Blk, Alloy, Mens, PR (FE2020)
- FLORSHEIM Work Shoes, 8 Size, Black, Alloy, Mens, PR (FE2020)
- FLORSHEIM Oxford Shoe, D, 8 1/2, Brown, PR (FS2006)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- REEBOK Safety Shoe, 10-1/2, M, Black, Composite, PR (RB4039)
- Florsheim Foot Protection