Shop All Steel Toe Shoes
Florsheim
Work Shoes, 10-1/2 Size, Blk, Alloy, Mens, PR
Mfr # FE2020
Zoro # G3379813
original price:
$131.99
5% off
new price: $124.99
/pr
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type None
- Footwear Construction Type Cemented
- Manufacturers Suggested Sole Slip Rating Best
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FE2020
- Zoro # G3379813
- UPC # 690774417243
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Size | 10 1/2 |
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Width | D |
Size (PRINT) | 10 1/2 |
Overall Height | 3 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number FE2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heat Resistant Gloves, White, Men's S, PR (6AF64)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-36)
- 2W INTERNATIONAL Solid PVC Flag, 30 in. Dowel (1830-V)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (896-STD-33-MAX-NO-B9X-C)
- FLORSHEIM Work Shoes, 9-1/2 Size, Blk, Alloy, Mens, PR (FE2020)
- FLORSHEIM Work Shoes, 9 Size, Black, Alloy, Mens, PR (FE2020)
- FLORSHEIM Work Shoes, 9 Size, Black, Alloy, Mens, PR (FE2020)
- FLORSHEIM Oxford Shoe, D, 13, Brown, PR (FS2650)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- FLORSHEIM Size 7-1/2 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- Florsheim Steel Toe Shoes