Shop All Steel Toe Boots
Florsheim
Size 6 Men's Pull On Steel Work Boots, Black
Mfr # FE690
Zoro # G6309816
product price: $159.95
/pr
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Width W
- Upper Boot Material All Leather
- Static Dissipative No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FE690
- Zoro # G6309816
- UPC # 690774046849
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 6 |
Width | W |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 6 |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 690, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Lockout Hasp, Heavy Duty Steel, Pry Proof, 1in Jaw Dia. X 2-3/8inW X 6-5/8inL (419)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (92753S)
- CONDOR Disposable Lab Coat, Basic SMS, White, XL (31TV03)
- CONDOR Aerosol Cabinet, Bench Top, 12 gal, Manual (491M59)
- FLORSHEIM Size 5-1/2 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 10 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 11W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 9-1/2 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- FLORSHEIM Size 13 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB153359242)
- Florsheim Foot Protection