Shop All Steel Toe Shoes
Florsheim
Size 11EEE Men's Oxford Shoe Steel Work Shoe, Brown
Mfr # FS2600
Zoro # G2091321
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Oxford Shoe
- Gender Men's
- Width EEE
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Florsheim
- MFR # FS2600
- Zoro # G2091321
- UPC # 690774340749
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Width | EEE |
Heel Height | 1/2 in |
Footwear Width | EEE |
Height | Oxford |
Footwear Size | 11 |
Size (PRINT) | 11 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number FS2600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Brass, PK5 (43057)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-04)
- SHOWA ATLAS VF, Coated Gloves, Grn/Yllw, XL, 50PP58, PR (KV350XL-10-V)
- MUSTANG SURVIVAL Life Jacket, L/XL, Orange (MV1254T1-2-L/XL-216)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- FLORSHEIM Oxford Shoe, D, 9 1/2, Brown, PR (FS2006)
- FLORSHEIM Size 8-1/2 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- FLORSHEIM Oxford Shoes, Black, 8-1/2EEE, PR (FS2005)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Women, 9W, Slip On, Black, PR (N1631 SZ: 9W)
- Florsheim Foot Protection