Shop All Steel Toe Shoes
Florsheim
Size 10 Men's Oxford Shoe Steel Work Shoe, Brown
Mfr # FS2600
Zoro # G2091470
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Oxford Shoe
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2600
- Zoro # G2091470
- UPC # 690774340596
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 |
Width | M |
Height | Oxford |
Footwear Width | M |
Heel Height | 1/2 in |
Footwear Size | 10 |
Size (PRINT) | 10 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number FS2600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- CONDOR Back Support, With Suspender, S (3RUZ9)
- BRADLEY On-Site Eyewash Station in Yellow (S19-921)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Traffic (60-1924-2424-TR429)
- FLORSHEIM Size 10EE Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- FLORSHEIM Size 9-1/2 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- FLORSHEIM Size 10-1/2EEE Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- FLORSHEIM Boat Shoe, EEE, 11 1/2, Black, PR (FS2326)
- FLORSHEIM Work Shoes, 10-1/2 Size, Blk, Alloy, Mens, PR (FE2020)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- REEBOK Size 12 Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- Florsheim Steel Toe Shoes