Shop All Plain-Toe Work Boots and Shoes
Florsheim
Oxford Shoes, Composite, Mn, 9D, PR
Mfr # FS2430
Zoro # G5486686
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Gender Men's
- Toe Type Composite
- Footwear Style Oxford Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Florsheim
- MFR # FS2430
- Zoro # G5486686
- UPC # 690774224315
- Country of Origin Multiple
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Footwear Size | 9 |
Width | D |
Size (PRINT) | 9 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number FS2430
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 3.5in (CBS-35)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-1125-595-PL)
- 5.11 TDU Belt, Black, 3XL (59552)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9-1/2D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 11-1/2EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 10D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 12D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 7D, PR (FS2430)
- AVENGER SAFETY FOOTWEAR Work Boots, 13, M, Black, Composite, PR (A7223-M)
- Florsheim Plain-Toe Work Boots and Shoes