Shop All Plain-Toe Work Boots and Shoes
Florsheim
Oxford Shoes, Composite, Mn, 13D, PR
Mfr # FS2430
Zoro # G5521625
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Material Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh and Cambrelle; Insole: Removable F2A Dual Density Polyurethane Cushion Insert; Outsole: Florsheim 3D; Soft PU Midsole, Long Wearing PU Outsole with High Performance Slip-Resistant Rubber Forefoot and Heel Bottom Plates, Heel Airbag
- Gender Men's
- Toe Type Composite
- Footwear Style Oxford Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2430
- Zoro # G5521625
- UPC # 690774224384
- Country of Origin Multiple
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Footwear Size | 13 |
Width | D |
Size (PRINT) | 13 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number FS2430
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR CAP, BASEBALL, HI-VIS, LME (EGO23239)
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 (48JT01)
- ANSELL Die Cut Apron, 44in. x 33in., Green, PK12 (56-102)
- MCR SAFETY Leather Gloves, Black/Orange, S, PR (34411S)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 7D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 12D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9-1/2D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 11-1/2EEE, PR (FS2430)
- GEORGIA BOOT Georgia Boot TBD Waterproof Chelsea Work Boot (GB00599 M 090)
- Florsheim Foot Protection