Shop All Steel Toe Shoes
Florsheim
Oxford Shoes, Comp, Mn, 9-1/2EEE, PR
Mfr # FS2400
Zoro # G5754375
product price: $134.95
/pr
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resisting Sole Yes
- Metal Chip Resisting Sole Yes
- Mark II Slip Test Results- Dairy Tile Dry 0.75
- Insole System Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
- Completely Non Metallic No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2400
- Zoro # G5754375
- UPC # 690774134331
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 9 1/2 |
Heel Height | Less Than 1/2 in |
Footwear Width | EEE |
Footwear Size | 9 1/2 |
Width | EEE |
Size (PRINT) | 9 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number FS2400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGXL-PP)
- CONDOR Cut-Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (2MDA2)
- MSA SAFETY Lanyard, 6 ft., Gray (10190400)
- LYLE Detour Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-2D-30HA)
- FLORSHEIM Oxford Shoe, EEE, 10 1/2, Brown, PR (FS2006)
- FLORSHEIM Oxford Shoes, Black, 12EEE, PR (FS2005)
- FLORSHEIM Oxford Shoes, Black, 8D, PR (FS2005)
- FLORSHEIM Boat Shoe, D, 10 1/2, Black, PR (FS2326)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- FLORSHEIM Oxford Shoe, D, 11, Brown, PR (FS2006)
- TIMBERLAND PRO Athletic Shoe, W, 6, Black, PR (TB1A5RSX001)
- Florsheim Foot Protection