Shop All Steel Toe Shoes
Florsheim
Oxford Shoes, Comp, Mn, 12EEE, PR
Mfr # FS2400
Zoro # G5759591
product price: $134.95
/pr
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA Footwear Standard Not Specified
- Waterproof No
- Ninety Degree Heel No
- Footwear Construction Type Direct Attached
- Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2400
- Zoro # G5759591
- UPC # 690774134379
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 12 |
Heel Height | Less Than 1/2 in |
Footwear Width | EEE |
Footwear Size | 12 |
Width | EEE |
Size (PRINT) | 12 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number FS2400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT GelFit™ Rocker Knee Pads (TB-KP-G201)
- DIXON Air King 4 Lug Hose, End 1-1/2" (AM21)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 100 PK (MAX-30)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2505)
- FLORSHEIM Oxford Shoes, Comp, Mn, 10-1/2EEE, PR (FS2400)
- FLORSHEIM Oxford Shoes, Comp, Mn, 11EEE, PR (FS2400)
- FLORSHEIM Oxford Shoes, Comp, Mn, 11D, PR (FS2400)
- FLORSHEIM Boat Shoe, D, 10 1/2, Black, PR (FS2326)
- FLORSHEIM Size 11-1/2 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- FLORSHEIM Size 10EE Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 7, E Width (484072BLK070)
- Florsheim Foot Protection