Shop All Steel Toe Shoes
Florsheim
Oxford Shoes, Comp, Mn, 12D, PR
Mfr # FS2400
Zoro # G5532721
product price: $134.95
/pr
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Puncture Resistant Insole No
- Manufacturers Suggested Sole Slip Rating Best
- Standards ASTM F2413
- Completely Non Metallic No
- Footwear Style Oxford Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2400
- Zoro # G5532721
- UPC # 690774134171
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Footwear Width | D |
Size | 12 |
Footwear Size | 12 |
Width | D |
Size (PRINT) | 12 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number FS2400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LABELMARK CO LabelMaster® AL502 Standard Hazcom (THIS®) Label, 4" x 4", Paper, 500/Roll (AL502)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Plastic (SE-1000)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR (1350L)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows With Broom (HSB-V1-BLUE-KIT)
- FLORSHEIM Oxford Shoes, Comp, Mn, 10-1/2EEE, PR (FS2400)
- FLORSHEIM Oxford Shoes, Comp, Mn, 11EEE, PR (FS2400)
- FLORSHEIM Oxford Shoes, Comp, Mn, 12EEE, PR (FS2400)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- FLORSHEIM Oxford Shoes, Comp, 10-1/2M, PR (FS240)
- FLORSHEIM Oxford Shoes, Black, 11D, PR (FS2000)
- TIMBERLAND PRO Mens PRO(R) Mudsill Steel-Toe Work Shoe (TB040008001)
- Florsheim Steel Toe Shoes