Shop All Steel Toe Shoes
Florsheim
Oxford Shoes, Comp, Mn, 11D, PR
Mfr # FS2400
Zoro # G5782831
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non-Marking Sole No
- Predominant Footwear Color Brown
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.42
- Chain Saw Cut Resistant No
- Upper Material Description Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Florsheim
- MFR # FS2400
- Zoro # G5782831
- UPC # 690774134164
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Footwear Size | 11 |
Width | D |
Size (PRINT) | 11 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number FS2400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Amber Scratch-Resistant (MR0140ID)
- SIGNMISSION OSHA Danger Sign, Eye Protection Required Bilingual, 14in X 10in Rigid Plastic, OS-DS-P-1014-VS-1225 (OS-DS-P-1014-VS-1225)
- BRADY Ear Plug Dispenser, Univ, Holds 100-150 PR (EPD)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B323Y16-200)
- FLORSHEIM Oxford Shoes, Comp, Mn, 12EEE, PR (FS2400)
- FLORSHEIM Oxford Shoes, Comp, Mn, 10-1/2EEE, PR (FS2400)
- FLORSHEIM Oxford Shoes, Comp, Mn, 12D, PR (FS2400)
- FLORSHEIM Size 10-1/2EEE Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- FLORSHEIM Work Shoes, 11 Size, Black, Alloy, Mens, PR (FE2020)
- FLORSHEIM Oxford Shoes, Black, 10-1/2D, PR (FS2000)
- REEBOK Athltc Style Work Shoes, Stl, 11-1/2M, PR (RB195)
- Florsheim Foot Protection