Shop All Steel Toe Shoes
Florsheim
Oxford Shoes, Black, 9-1/2EEE, PR
Mfr # FS2005
Zoro # G9149874
product price: $129.95
/pr
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Oil Resisting Sole Yes
- Metatarsal Guard No
- Footwear Closure Type Slip On
- Upper Material Description Leather
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2005
- Zoro # G9149874
- UPC # 690774327436
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Footwear Width | EEE |
Size | 9 1/2 |
Heel Height | 1 in or Greater |
Footwear Size | 9 1/2 |
Width | EEE |
Overall Height | 3 in |
Size (PRINT) | 9 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number FS2005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP® MaxiFlex® Ultimate„¢ Nitrile Coated Knit Nylon Gloves, XXL, 12 Pairs (34-874/XXL)
- MCR SAFETY Chemical Resistant Glove, 2XL, Black, PK12 (6924XXL)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (310-4X60)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (S-14181L)
- FLORSHEIM Oxford Shoes, Black, 10EEE, PR (FS2005)
- FLORSHEIM Oxford Shoes, Black, 8-1/2EEE, PR (FS2005)
- FLORSHEIM Oxford Shoes, Black, 12EEE, PR (FS2005)
- FLORSHEIM Oxford Shoes, Comp, Mn, 11D, PR (FS2400)
- FLORSHEIM Oxford Shoes, Black, 11D, PR (FS2000)
- FLORSHEIM Oxford Shoes, Black, 10D, PR (FS2000)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9-1/2, M, Black, PR (5020-9.5M)
- Florsheim Foot Protection