Shop All Steel Toe Shoes
Florsheim
Oxford Shoes, Black, 8D, PR
Mfr # FS2005
Zoro # G9149716
product price: $129.95
/pr
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Suggested Sole Slip Rating Best
- Satra Slip Test Results- Dairy Tile Dry Not Tested
- Footwear Closure Type Slip On
- Ninety Degree Heel No
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2005
- Zoro # G9149716
- UPC # 690774327252
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | D |
Size | 8 |
Height | 3 in |
Heel Height | 1 in or Greater |
Footwear Size | 8 |
Width | D |
Overall Height | 3 in |
Size (PRINT) | 8 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number FS2005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Label, Electrical Hazard, PK8, 21001LS (21001LS)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-5-483-10)
- NMC Electrical Marker, 277/480 Volts, Pk25 (JL2042O)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (411S0345BY)
- FLORSHEIM Oxford Shoes, Black, 7D, PR (FS2005)
- FLORSHEIM Oxford Shoes, Black, 12D, PR (FS2005)
- FLORSHEIM Oxford Shoes, Black, 11-1/2D, PR (FS2005)
- FLORSHEIM Oxford Shoe, D, 11 1/2, Brown, PR (FS2650)
- FLORSHEIM Oxford Shoe, EEE, 11, Brown, PR (FS2006)
- FLORSHEIM Work Shoes, 9 Size, Black, Alloy, Mens, PR (FE2020)
- FLORSHEIM Oxford Shoe, D, 10, Brown, PR (FS2650)
- Florsheim Steel Toe Shoes