Shop All Steel Toe Shoes
Florsheim
Oxford Shoes, Black, 14D, PR
Mfr # FS2000
Zoro # G9149567
product price: $124.99
/pr
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heel Height 1 in or Greater
- Non Metallic Upper Yes
- Insulated No
- Upper Material Description Leather
- Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2000
- Zoro # G9149567
- UPC # 690774327085
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 1 in or Greater |
Height | 3 in |
Footwear Width | D |
Size | 14 |
Footwear Size | 14 |
Width | D |
Overall Height | 3 in |
Size (PRINT) | 14 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number FS2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Arctic Winter Glove, L (A146)
- CONDOR Leather Gloves, Safety Cuff, Blue/Tan, L, PR (3AT60)
- NATIONAL MARKER CO National Marker Caution Do Not Enter Barricade Tape With Dispenser Box (CU-74391)
- MCR SAFETY Gloves, L, PR (MU3624GL)
- FLORSHEIM Oxford Shoes, Black, 11D, PR (FS2000)
- FLORSHEIM Oxford Shoes, Black, 10-1/2EEE, PR (FS2000)
- FLORSHEIM Oxford Shoes, Black, 10-1/2D, PR (FS2000)
- FLORSHEIM Size 11-1/2 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- FLORSHEIM Size 12EE Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- FLORSHEIM Boat Shoe, EEE, 11 1/2, Black, PR (FS2326)
- REEBOK Athletic Style Work Shoes, Steel, 10W, PR (RB195)
- Florsheim Steel Toe Shoes