Shop All Steel Toe Shoes
Florsheim
Oxford Shoes, Black, 12EEE, PR
Mfr # FS2005
Zoro # G9149926
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F2413
- Upper Material Description Leather
- Gender Men's
- ASTM Footwear Class F2413-11 I/75 C/75
- Satra Slip Test Results- Dairy Tile Dry Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Florsheim
- MFR # FS2005
- Zoro # G9149926
- UPC # 690774327481
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Footwear Width | EEE |
Size | 12 |
Heel Height | 1 in or Greater |
Footwear Size | 12 |
Width | EEE |
Overall Height | 3 in |
Size (PRINT) | 12 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number FS2005
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Blue Jacket size M (6230BM)
- LYLE Safety Sign, Hearing Protection, 10in.H (U4-1392-RA_14X10)
- BRADY Label, 5/16 in W, Indoor, White (M7C-318-498)
- CAIMAN Caiman 607-1832-XL Caiman Revolution Welding Gloves For Mig-Stick Welding (607-1832-XL)
- FLORSHEIM Oxford Shoes, Black, 8D, PR (FS2005)
- FLORSHEIM Oxford Shoes, Black, 10EEE, PR (FS2005)
- FLORSHEIM Oxford Shoes, Black, 8-1/2EEE, PR (FS2005)
- FLORSHEIM Boat Shoe, D, 10 1/2, Black, PR (FS2326)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- FLORSHEIM Oxford Shoes, Black, 9-1/2D, PR (FS2000)
- REEBOK Size 11W Women's Athletic Shoe Steel Work Shoe, Navy/Light Blue (RB354)
- Florsheim Foot Protection