Shop All Steel Toe Shoes
Florsheim
Oxford Shoes, Black, 12D, PR
Mfr # FS2005
Zoro # G9149795
product price: $129.95
/pr
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insole System EVA
- Manufacturers Suggested Sole Slip Rating Best
- Liner Material Nylon
- Conductive No
- Puncture Resistant Insole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2005
- Zoro # G9149795
- UPC # 690774327337
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | D |
Heel Height | 1 in or Greater |
Size | 12 |
Height | 3 in |
Footwear Size | 12 |
Width | D |
Overall Height | 3 in |
Size (PRINT) | 12 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number FS2005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Safety Shoe, 9-1/2, W, Brown, Steel, PR (RK641)
- KONG USA Chain Gripper, 10ft. Spliced Line (614.12RS)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Gray (894503)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- FLORSHEIM Oxford Shoes, Black, 7D, PR (FS2005)
- FLORSHEIM Oxford Shoes, Black, 11-1/2D, PR (FS2005)
- FLORSHEIM Oxford Shoes, Black, 8-1/2EEE, PR (FS2005)
- FLORSHEIM Size 9-1/2 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- FLORSHEIM Oxford Shoe, D, 11, Brown, PR (FS2650)
- FLORSHEIM Size 10 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- PUMA SAFETY SHOES Size 9 Women's Athletic Shoe Steel Work Shoe, Gray (642915-9)
- Florsheim Foot Protection