Shop All Steel Toe Shoes
Florsheim
Oxford Shoes, Black, 11-1/2D, PR
Mfr # FS2005
Zoro # G9149786
product price: $129.95
/pr
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Heat Rating 250 Degrees F
- Wide Toe Cap No
- Footwear Shank Type None
- Toe Type Steel
- Ninety Degree Heel No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2005
- Zoro # G9149786
- UPC # 690774327320
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | D |
Height | 3 in |
Heel Height | 1 in or Greater |
Footwear Size | 11 1/2 |
Width | D |
Overall Height | 3 in |
Size (PRINT) | 11 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number FS2005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Road Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1D-30HA)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog, Scratch-Resistant (23452)
- FUEL STICKERS Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 10PK (Z-262UOL-10PK)
- PIONEER Woven 150D Surveyor Vest, Orange, Large (V1010151U-L)
- FLORSHEIM Oxford Shoes, Black, 10EEE, PR (FS2005)
- FLORSHEIM Oxford Shoes, Black, 7D, PR (FS2005)
- FLORSHEIM Oxford Shoes, Black, 12EEE, PR (FS2005)
- FLORSHEIM Oxford Shoe, EEE, 7 1/2, Brown, PR (FS2006)
- FLORSHEIM Boat Shoe, D, 10, Black, PR (FS2326)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- MELLOW WALK Work Shoe, Sz 5, E Foot Width, Gray, PR (484072)
- Florsheim Foot Protection