Shop All Steel Toe Shoes
Florsheim
Oxford Shoes, Black, 10EEE, PR
Mfr # FS2005
Zoro # G9149883
product price: $132.99
/pr
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Hazard Rated No
- Chain Saw Cut Resistant No
- Conductive No
- Non Metallic Upper Yes
- Max. Heat Rating 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2005
- Zoro # G9149883
- UPC # 690774327443
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Footwear Width | EEE |
Heel Height | 1 in or Greater |
Size | 10 |
Footwear Size | 10 |
Width | EEE |
Overall Height | 3 in |
Size (PRINT) | 10 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number FS2005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Knee Boots, Size 7, 15" H, White, Plain, PR (45DZ17)
- BRADY Cable Tags 0.39in H x 2.95in W Thermoplastic Polyether Polyurethane White 750/RL (B33-75X10-7643-WT)
- GVS-RPB Safety Lens (16-810)
- BULLARD Fire Helmet, Lime-Yellow, Thermoplastic (FHLYR)
- FLORSHEIM Oxford Shoes, Black, 7D, PR (FS2005)
- FLORSHEIM Oxford Shoes, Black, 12D, PR (FS2005)
- FLORSHEIM Oxford Shoes, Black, 8D, PR (FS2005)
- FLORSHEIM Work Shoes, 8 Size, Black, Alloy, Mens, PR (FE2020)
- FLORSHEIM Oxford Shoe, EEE, 10 1/2, Brown, PR (FS2006)
- FLORSHEIM Oxford Shoe, D, 10 1/2, Brown, PR (FS2650)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9-1/2, M, Black, PR (5020-9.5M)
- Florsheim Steel Toe Shoes