Shop All Steel Toe Shoes
Florsheim
Oxford Shoes, 6-1/2, EEE, Br, Composite, PR
Mfr # FS2400
Zoro # G5909747
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Chip Resisting Sole Yes
- Ninety Degree Heel No
- Insulated No
- Conductive No
- Footwear Width EEE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Florsheim
- MFR # FS2400
- Zoro # G5909747
- UPC # 690774134270
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Footwear Width | EEE |
Heel Height | Less Than 1/2 in |
Size | 6 1/2 |
Footwear Size | 6 1/2 |
Width | EEE |
Size (PRINT) | 6 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width EEE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number 2400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, M, Blue, 100 Pairs (FDT-30)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-8-X)
- MASTER LOCK Circuit Breaker Lockout, Clamp-On w/Screw, Width: 4 3/64 in (S3823)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Red, PK100 (ANGLER)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- FLORSHEIM Oxford Shoes, Black, 8D, PR (FS2005)
- FLORSHEIM Size 12EE Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- FLORSHEIM Oxford Shoes, Black, 11D, PR (FS2000)
- FLORSHEIM Boat Shoe, EEE, 11 1/2, Black, PR (FS2326)
- FLORSHEIM Size 12 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- REEBOK Athletic High-Top Shoe, M, 8 1/2, Gray (RB3404)
- Florsheim Steel Toe Shoes