Shop All Steel Toe Shoes
Florsheim
Oxford Shoe, D, 8 1/2, Brown, PR
Mfr # FS2006
Zoro # G7498143
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Slip Resistant
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.46
- For Outdoor Traction No
- Non Metallic Upper Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2006
- Zoro # G7498143
- UPC # 690774491182
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 8 1/2 |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Width | D |
Footwear Size | 8 1/2 |
Size (PRINT) | 8 1/2 |
Overall Height | 3 in |
Width | D |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number FS2006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGOMAT 16in OCTAGON SIGNS - Stop Watch for Pedestrians (DSV-SIGN 256 #0032 -UEN)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 20 gal., 20 gal, High-Density-Polyethylene (1623BLK)
- AIGNER INDEX Label Holder, Clear, Slide In, PK25 (EP-1256)
- FALLTECH Trailing Beam Clamp, Steel Anchor (7534)
- FLORSHEIM Oxford Shoe, D, 10 1/2, Brown, PR (FS2006)
- FLORSHEIM Oxford Shoe, D, 11, Brown, PR (FS2006)
- FLORSHEIM Oxford Shoe, EEE, 10 1/2, Brown, PR (FS2006)
- FLORSHEIM Oxford Shoes, Comp, Mn, 12D, PR (FS2400)
- FLORSHEIM Oxford Shoe, EEE, 11 1/2, Brown, PR (FS2650)
- FLORSHEIM Work Shoes, 9 Size, Black, Alloy, Mens, PR (FE2020)
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- Florsheim Steel Toe Shoes