Shop All Steel Toe Shoes
Florsheim
Oxford Shoe, D, 13, Brown, PR
Mfr # FS2650
Zoro # G803513797
original price:
$128.40
3% off
new price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria ASTM F2413, Slip Resistant, Static Dissipative (SD), Steel Toe
- Insole Material Foam
- Chemical Resisting Sole Yes
- Footwear Style Oxford Shoe
- Puncture Resistant Insole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2650
- Zoro # G803513797
- UPC # 690774521421
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | D |
Size | 13 |
Footwear Size | 13 |
Width | D |
Size (PRINT) | 13 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number FS2650, Toe Cap Material Steel, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog, Polarized, Scratch Resistant (TXBAP238)
- ZORO SELECT Reflective Driveway Marker, Blue, PK12 (DMD80048B)
- CONDOR U-Block Vest, Unrated Pink, Universal (53YM05)
- SIMPLE GREEN Simple Green Secondary Labels, 10 PK (9510001000312)
- FLORSHEIM Oxford Shoe, D, 11 1/2, Brown, PR (FS2650)
- FLORSHEIM Oxford Shoe, D, 11, Brown, PR (FS2650)
- FLORSHEIM Oxford Shoe, D, 10, Brown, PR (FS2650)
- FLORSHEIM Oxford Shoes, Black, 14D, PR (FS2000)
- FLORSHEIM Size 10EE Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- FLORSHEIM Work Shoes, 10 Size, Black, Alloy, Mens, PR (FE2020)
- KEEN Size 15 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- Florsheim Steel Toe Shoes