Shop All Steel Toe Shoes
Florsheim
Oxford Shoe, D, 11 1/2, Brown, PR
Mfr # FS2650
Zoro # G803513803
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slip-Resistance Rating (SATRA Test Values) Not Tested
- Heel Style Flat Heel
- Max. Heat Rating 200 Degrees F
- Completely Non Metallic No
- Non-Marking Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2650
- Zoro # G803513803
- UPC # 690774521407
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | D |
Footwear Size | 11 1/2 |
Width | D |
Size (PRINT) | 11 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number FS2650, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MI3050SB)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0310YB)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, HV, MELC050VS (MELC050VS)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, S (FRS160-MBL SML REG)
- FLORSHEIM Oxford Shoe, D, 11, Brown, PR (FS2650)
- FLORSHEIM Oxford Shoe, D, 9 1/2, Brown, PR (FS2650)
- FLORSHEIM Oxford Shoe, EEE, 11 1/2, Brown, PR (FS2650)
- FLORSHEIM Boat Shoe, D, 10, Black, PR (FS2326)
- FLORSHEIM Size 12 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- FLORSHEIM Oxford Shoe, EEE, 10 1/2, Brown, PR (FS2650)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 10, E Width (484072BLK100)
- Florsheim Foot Protection