Shop All Steel Toe Shoes
Florsheim
Oxford Shoe, D, 11 1/2, Brown, PR
Mfr # FS2006
Zoro # G7494984
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Waterproof Type None
- Footwear Style Oxford Shoe
- Toe Type Steel
- Non-Marking Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2006
- Zoro # G7494984
- UPC # 690774491243
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | D |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 11 1/2 |
Size (PRINT) | 11 1/2 |
Overall Height | 3 in |
Width | D |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number FS2006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Eyewash Dust Cover Cap (S53-310)
- ZORO SELECT Coverall, Chest 48In., Blue (CT10PB RG 48)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-M (56001-13-1-YEL-M)
- 3M SCOTT Full-Facepiece Respirator, Poly Headnet, L (805774-83)
- FLORSHEIM Oxford Shoe, D, 12, Brown, PR (FS2006)
- FLORSHEIM Oxford Shoe, EEE, 10 1/2, Brown, PR (FS2006)
- FLORSHEIM Oxford Shoe, D, 10, Brown, PR (FS2006)
- FLORSHEIM Oxford Shoes, Black, 9-1/2EEE, PR (FS2000)
- FLORSHEIM Oxford Shoes, Black, 11-1/2D, PR (FS2005)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- CAT FOOTWEAR Womens Tess Steel Toe, 7, M, PR (P91009)
- Florsheim Steel Toe Shoes