Shop All Plain-Toe Work Boots and Shoes
Florsheim
Loedin 9.5EEE Brown, PR, Gender: Men's
Mfr # FS2023
Zoro # G7832242
product price: $129.95
/pr
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 9.5
- Gender Men's
- Closure Type Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2023
- Zoro # G7832242
- UPC # 690774467248
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | EEE |
Details
Color | Brown |
Gender | Men's |
Closure Type | Lace Up |
Item | Footwear |
Description
Footwear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Utility Sink Only Sign, Landscape (OS-NS-P-1824-L-18849)
- 3M Full Face Respirator, 6000 Series, M (6800DIN)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size XL, 12PK (GL615XL)
- VOLCOM Athletic Shoe, M, 13, Black (VM30471-M-13.0)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 11-1/2EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 10D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 12D, PR (FS2430)
- DUNLOP Knee Boots, Size 11, 15" H, Black, Plain, PR (8990400)
- Florsheim Plain-Toe Work Boots and Shoes