Shop All Plain-Toe Work Boots and Shoes
Florsheim
Loedin 8EEE Brown, PR, Size: 8
Mfr # FS2023
Zoro # G7832233
original price:
$141.91
8% off
new price: $129.95
/pr
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 8
- Gender Men's
- Footwear Width EEE
- Closure Type Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2023
- Zoro # G7832233
- UPC # 690774467217
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | EEE |
Details
Color | Brown |
Gender | Men's |
Closure Type | Lace Up |
Item | Footwear |
Description
Footwear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT 18 Shock Absorbing Extension Lanyard (01205)
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-3XL)
- MCR SAFETY Fasguard Synthetic Leather Blk Palm, XL (905XL)
- ZORO SELECT Label, Personal Protection, 3-1/2 in H, PK5, HWL-535-751-5PK (HWL-535-751-5PK)
- FLORSHEIM Oxford Shoes, Composite, Mn, 12D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 11-1/2EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 7D, PR (FS2430)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 9.5W, PR (A7846)
- Florsheim Foot Protection