Shop All Plain-Toe Work Boots and Shoes
Florsheim
Loedin 8D Brown, PR, Size: 8
Mfr # FS2023
Zoro # G7832209
product price: $129.95
/pr
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 8
- Gender Men's
- Footwear Width D
- Closure Type Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2023
- Zoro # G7832209
- UPC # 690774467101
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | D |
Details
Color | Brown |
Gender | Men's |
Closure Type | Lace Up |
Item | Footwear |
Description
Footwear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S3700)
- NMC Universal Wall Switch Lockout (ES02)
- SIGNMISSION OSHA, 12" Height, Aluminum, 18" x 12", Landscape, Pallet Storage Area Warehouse Sign (OS-MISC-A-1218-L-19505)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465M15 (465M15)
- FLORSHEIM Oxford Shoes, Composite, Mn, 11-1/2EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9-1/2D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 7D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 12D, PR (FS2430)
- NORTHSIDE Size 9 M, Women's Monroe Low, Hiking Shoe, Dark Gray/Dark Turquoise PR (314991W966XX090XXX)
- Florsheim Plain-Toe Work Boots and Shoes