Shop All Plain-Toe Work Boots and Shoes
Florsheim
Loedin 14D Brown, PR, Size: 14
Mfr # FS2023
Zoro # G7832218
product price: $129.95
/pr
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 14
- Gender Men's
- Closure Type Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2023
- Zoro # G7832218
- UPC # 690774467200
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | D |
Details
Color | Brown |
Gender | Men's |
Closure Type | Lace Up |
Item | Footwear |
Description
Footwear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (7062-A)
- MILWAUKEE TOOL BOLT Hard Hat Headlamp Mount (48-73-1090)
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, L (N10528)
- ANSELL Gloves, 0.2mm Thick, Green, Size 8, PR (37-300)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 12D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 11-1/2EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9-1/2D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 10D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9EEE, PR (FS2430)
- SKECHERS Athletic Shoes, 10-1/2, EE, Black, Plain, PR (77040EW -BLK 10.5)
- Florsheim Plain-Toe Work Boots and Shoes