Shop All Plain-Toe Work Boots and Shoes
Florsheim
Loedin 11D Brown, PR, Size: 11
Mfr # FS2023
Zoro # G7832181
product price: $129.95
/pr
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 11
- Gender Men's
- Closure Type Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2023
- Zoro # G7832181
- UPC # 690774467163
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | D |
Details
Color | Brown |
Gender | Men's |
Closure Type | Lace Up |
Item | Footwear |
Description
Footwear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Hard Hat Mounted Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6P3E/V)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- LYLE No Thru Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, LR7-94-18DA (LR7-94-18DA)
- 3M 3M Particulate/HEPA P100 Filters, 12 per Box (3M 7093)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9-1/2D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 7D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 11-1/2EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13EEE, PR (FS2430)
- GEORGIA BOOT Georgia Boot AMP LT Logger Women's Waterproof Low Heel Logger Boot (GB00427)
- Florsheim Foot Protection