Shop All Plain-Toe Work Boots and Shoes
Florsheim
Loedin 11.5D Brown, PR, Size: 11.5
Mfr # FS2023
Zoro # G7832227
product price: $129.95
/pr
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 11.5
- Gender Men's
- Closure Type Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2023
- Zoro # G7832227
- UPC # 690774467170
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | D |
Details
Color | Brown |
Gender | Men's |
Closure Type | Lace Up |
Item | Footwear |
Description
Footwear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Select Goatskin Driver Straight T, L, PK12 (3603L)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11W, PR (807-6003 11W)
- TINGLEY Size 8 Men's Steel Rubber Boot, Yellow (77253)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SFF-X91-012)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9-1/2D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 11-1/2EEE, PR (FS2430)
- HONEYWELL SERVUS Knee Boots, Size 14, 15" H, Black, Plain, PR (75108/14)
- Florsheim Foot Protection