Shop All Steel Toe Shoes
Florsheim
Boat Shoe, D, 10 1/2, Black, PR
Mfr # FS2326
Zoro # G3578292
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
- Footwear Sole Pattern Textured and Siped
- Footwear Shank Type None
- Waterproof No
- Style Number FS2326
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Florsheim
- MFR # FS2326
- Zoro # G3578292
- UPC # 690774460485
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Size | 10 1/2 |
Height | Oxford |
Footwear Size | 10 1/2 |
Width | D |
Size (PRINT) | 10 1/2 |
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number FS2326, Toe Cap Material Steel, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-XL)
- LEGEND VALVE A80 1-1/2" NST (324-101)
- BDG 99-1-6100B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Orange (99-1-6100B-X2L)
- FLORSHEIM Boat Shoe, EEE, 11 1/2, Black, PR (FS2326)
- FLORSHEIM Boat Shoe, D, 9, Black, PR (FS2326)
- FLORSHEIM Boat Shoe, D, 10, Black, PR (FS2326)
- FLORSHEIM Size 10 Oxford Shoe FS2624-10D, Black (FS2624-10D)
- FLORSHEIM Size 12 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- FLORSHEIM Oxford Shoe, D, 11 1/2, Brown, PR (FS2650)
- KEEN Size 9 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- Florsheim Steel Toe Shoes