Shop All Plain-Toe Work Boots and Shoes
Florsheim
Bayside 7.5EEE Black, PR
Mfr # FS2323
Zoro # G7832717
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Closure Type slip on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florsheim
- MFR # FS2323
- Zoro # G7832717
- UPC # 690774459700
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7.5EEE |
Details
Color | Black |
Gender | Men's |
Closure Type | slip on |
Item | Footwear |
Description
Footwear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Valve Repair Kit (VRK5010)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Red Plastic Chain (50005-100)
- NMC ELECTRICAL MARKERS, 460 VOLTS, 1.25X4.5, PS VINYL, PK25 (JL22043O)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 7D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13EEE, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9-1/2D, PR (FS2430)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9D, PR (FS2430)
- HOSS BOOT CO Hoss Mens Range Brown Soft Toe Hiker (61172)
- Florsheim Foot Protection