Shop All Paint Activators & Additives
Florock
Floor Flake, 10 lb., Tan
Mfr # 601
Zoro # G5875721
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Apply By Broadcasting Directly Onto The Surface of Wet Coating, Allow to Dry, Weep Off Excess and Apply Clear Topcoat Encapsulating The Decorative Flake, Broadcasting is Optional From A Light Sprinkle to A Full Complete Broadcast
- Coverage 90 sq ft
- Base Type Vinyl
- For Use With M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT
- Exposure Interior or Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florock
- MFR # 601
- Zoro # G5875721
- UPC # 815218025215
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 10 lb |
Details
Item | Floor Flake |
Application Method | Apply By Broadcasting Directly Onto The Surface of Wet Coating, Allow to Dry, Weep Off Excess and Apply Clear Topcoat Encapsulating The Decorative Flake, Broadcasting is Optional From A Light Sprinkle to A Full Complete Broadcast |
Coverage | 90 sq ft |
Base Type | Vinyl |
Color | Tan |
For Use With | M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT |
Exposure | Interior or Exterior |
Resistance Properties | Abrasion Resistant, Impact Resistant, Slip Resistant |
Flammability | Flammable |
Chemical Resistant | Yes |
Exposure Conditions | Moderate |
Use Location | Exterior, Interior |
Maximum Application Temperature | 95 Degrees F |
Primer Required | Yes |
Minimum Application Temperature | 55 Degrees F |
Coverage Area | 90 sq ft |
Additive Type | Floor Flake |
Mildew Resistant | Yes |
Description
Floor Flake, Additive Type Floor Flake, Base Type Vinyl, Color Tan, Coverage Area 90 sq ft, Use Location Exterior, Interior, Container Size 10 lb, Application Method Broadcast, Chemical Resistant Yes, Dry Time 4 to 24 hr, Exposure Conditions Moderate, Flammability Flammable, For Use With M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Galvanizing Compound, Flat, 16 Oz (7785830)
- KRYLON Interior/Exterior Paint, High Gloss, Alkyd Base, Gloss Black, 1 gal (K00780113-16)
- VARATHANE Polyurethane, Clear, Satin, 1 gal. (200231)
- RUST-OLEUM Black Primer, Flat Finish, 12 oz (249846)
- FLOROCK Floor Flake, 10 lb., Gray (606)
- FLOROCK Floor Flake, 10 lb., Sky Blue (902)
- FLOROCK Floor Flake, 10 lb., Black (610)
- FLOROCK Floor Flake, 10 lb., Burlywood (901)
- FLOROCK Epoxy Colorant, White, 1 qt. (M1-067QT)
- PORCH & FLOOR Rust-Oleum Gloss Tint Base Porch and Floor Paint+Primer 1 gal (320471)
- EMULSA BOND E-B Emulsa Bond Qt (FLD41-04)
- Florock Paint Activators & Additives