Shop All Paint Activators & Additives
Florock
Floor Flake, 10 lb., Sky Blue
Mfr # 902
Zoro # G6020953
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Apply By Broadcasting Directly Onto The Surface of Wet Coating, Allow to Dry, Weep Off Excess and Apply Clear Topcoat Encapsulating The Decorative Flake, Broadcasting is Optional From A Light Sprinkle to A Full Complete Broadcast
- Coverage 90 sq ft
- Base Type Vinyl
- For Use With M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT
- Exposure Interior or Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Florock
- MFR # 902
- Zoro # G6020953
- UPC # 815218025291
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 10 lb |
Details
Item | Floor Flake |
Application Method | Apply By Broadcasting Directly Onto The Surface of Wet Coating, Allow to Dry, Weep Off Excess and Apply Clear Topcoat Encapsulating The Decorative Flake, Broadcasting is Optional From A Light Sprinkle to A Full Complete Broadcast |
Coverage | 90 sq ft |
Base Type | Vinyl |
Color | Sky Blue |
For Use With | M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT |
Exposure | Interior or Exterior |
Exposure Conditions | Moderate |
Flammability | Flammable |
Use Location | Exterior, Interior |
Additive Type | Floor Flake |
Minimum Application Temperature | 55 Degrees F |
Mildew Resistant | Yes |
Coverage Area | 90 sq ft |
Primer Required | Yes |
Maximum Application Temperature | 95 Degrees F |
Resistance Properties | Abrasion Resistant, Impact Resistant, Slip Resistant |
Chemical Resistant | Yes |
Description
Floor Flake, Additive Type Floor Flake, Base Type Vinyl, Color Sky Blue, Coverage Area 90 sq ft, Use Location Exterior, Interior, Container Size 10 lb, Application Method Broadcast, Chemical Resistant Yes, Dry Time 4 to 24 hr, Exposure Conditions Moderate, Flammability Flammable, For Use With M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Aluminum Roof Coating, 4.75 gal (301995)
- TITAN SPRAY GUN HVLP TOUCH UP 1.0MM (TL19110)
- LEAKTITE Clear 5 qt Paint Pail Liner (T05QLINM050)
- COLORMAXX Spray Paint, Satin, Italian Olive, 12 oz (K05566007)
- FLOROCK Floor Flake, 10 lb., Gray (606)
- FLOROCK Floor Flake, 10 lb., Tan (601)
- FLOROCK Floor Flake, 10 lb., Black (610)
- FLOROCK Epoxy Colorant, Standard Gray, 1 qt. (M8-136QT)
- FLOROCK Floor Flake, 10 lb., Burlywood (901)
- FLOROCK Epoxy Colorant, White, 1 qt. (M1-067QT)
- CAL-TINT II 16 Oz 830-2506 Interior Yellow Cal-Tint II Universal Colorant (830-2506)
- Florock Paint Activators & Additives